6 in. No-Hub Stainless Steel Coupling

You last purchased this on
 
Legend Valve & Fitting

6 in. No-Hub Stainless Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

6 in. No-Hub Stainless Steel Coupling

  • Fast #
  • Part #L303413
  • Item #7207997
  • Manufacturer Part #303-413
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • CSA
  • IAPMO #4775
  • No Hub Shielded (28 gauge stainless steel) Coupling with Attached Stainless Steel Bands
  • B70-06
  • ASTM C564-11
  • B602-10
  • ASTM C1277-11
  • ASTM A 240
  • CISPI Standard 310-11
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM C-564 2011, ASTM A-888 2011, ASTM C-1277 2011
Clean Bagged:
No
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
IAPMO Listed -:
Yes
Material:
Stainless Steel
NSF Certified:
No
Pressure - Maximum:
10 psi
UL Listed:
No