60 - 280F Legend Rear Medium Turn Gauge with Well

Part #L800653  |  Item #4346621  |  Manufacturer Part #800-653

Call for Pricing EACH

Maximum Temperature:

280
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3" Temperature Gauge, MNPT, 1" Probe & Thermowell (60 - 280°F)

Specifications

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Maximum Temperature: 280