0 items

Legend Valve & Fitting 600 psi 400 Degree F Brass Sweat Ball Valve

L1014NL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
CSA Certified
Yes
End Connection 1
Sweat
End Connection 2
Sweat
ISO Specifications
ISO 9002
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
600 psi
Maximum Temperature
400
NSF Certified
Yes
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday