Legend Valve & Fitting

Blue Top™ T-3000 5/8 in. Forged Brass Flared Lever Handle Gas Ball Valve

Part #L102314  |  Manufacturer Part #102314

Valve Size:

5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • T-3000 Flare x Flare
  • CSA Certified
  • UL Listed
  • 175 psi.

Specifications

Collection: Blue Top™ T-3000

End Connection 1: Flared

End Connection 2: Flared

End Connections: Flared

Material: Forged Brass

Recommended Valve Application: Gas

UL Listed: No

Valve Body Style: 1 piece

Valve Operator: Lever Handle

Valve Size: 5/8 in

Valve Type: Gas Ball Valve