Legend Valve & Fitting Blue Top™ T-3000 Forged Brass FNPT Lever Handle Gas Ball Valve

L10210

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 175 PSI
  • CSA Certified
  • T-3000 One-Piece Forged Brass Gas Ball Valve, FNPT x FNPT
  • UL Listed

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI Z21.15
ASME Specifications
ASME B1.20.1
CSA Certified
Yes
Collection
Blue Top™ T-3000
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
ISO Specifications
ISO 9002
Length
2-9/25 in
Material
Forged Brass
Maximum Pressure
175 psi
UL Listed
Yes
Valve Body Style
1 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
Nitrile Rubber
Valve Size
1/2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gas Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday