0 items

Legend Valve & Fitting Straight Schedule 40 PVC and Rubber Compression Coupling

L2041

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 150 CWP @73°F
  • PVC Compression Coupling, Compression (IPS) x Compression (IPS)

SPECIFICATIONS

ASTM Specifications
ASTM D-1784 2008
Application
Water
Clean Bagged
No
Color Finish
White
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
ISO Specifications
ISO 9002
Material
Plastic, Rubber
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
No
Origin
Domestic
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday