0 items

Legend Valve & Fitting Copper Venturi Bronze Reducing Tee

L30221

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • T-569 Cast Brass Venturi Tee, Sweat

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Sizes
1 in x 1 in x 1/2 in
Fitting Type
Reducing
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday