0 items

Legend Valve & Fitting SmartClick™ Straight Plastic Coupling

L46522

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • ANSI/NSF 14
  • ANSI/NSF 61
  • IAMPO Listed
  • SmartClick PE-RT & PEX Connector Coupling

SPECIFICATIONS

Clean Bagged
No
Collection
SmartClick™
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday