Legend Valve & Fitting CTS Insert Stiffener

L31340

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Conforms to AWWA C 800
  • T-4500 CTS Stainless Steel Insert Stiffener

SPECIFICATIONS

ASTM Specifications
ASTM A-240
End Connection 1
CTS
End Connections
CTS
Fits Pipe Size
1-1/2 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday