0 items

Legend Valve & Fitting Dielectric Nipple

L3015

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 425 PSI @ 225°F Max. Temp.
  • Long Pattern
  • Naturally Lead Free
  • T-575 Dielectric Nipple, MNPT x MNPT

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM F-1545 -2009
CARB OTC LEED Compliant
No
End Connection 1
MIP
End Connection 2
MIP
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
GSA Approved
No
IAPMO Listed
No
Length
4 in
Material
Galvanized Steel
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
No
Width
1-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday