0 items

Legend Valve & Fitting FIP Dielectric Coupling

L30153

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 CWP
  • 180°F Max. Temp.
  • T-578 Dielectric Coupling, FNPT x FNPT

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM F-1545 -2009
CARB OTC LEED Compliant
No
End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Compliant Not Certified
Material
Galvanized Steel
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
No
Width
1-39/100 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday