0 items

Legend Valve & Fitting Flanged x MIP Bronze Meter Coupling

L31313NL

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 1-1/4" to 2" 80 psi. 80°F
  • 1/2" to 1" 100 psi. 100°F
  • ANSI / NSF 61
  • Conforms to AWWA C 800
  • T-4215NL No Lead Meter Coupling
  • WQA third party certified

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
MIP
End Connections
Flanged x MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Bronze

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday