0 items

Legend Valve & Fitting Flared Bronze Union

L3131NL

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 1-1/4" to 2" 80 psi. 80°F
  • 1/2" to 1" 100 psi. 100°F
  • ANSI / NSF 61
  • Conforms to AWWA C 800
  • T-4200NL No Lead Bronze Flare X Flare Union - 3 Part
  • WQA third party certified

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Flared
End Connection 2
Flared
End Connections
Flared
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Bronze
Origin
Global

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday