0 items

Legend Valve & Fitting Flared Gas Ball Valve

L10231

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 175 psi.
  • CSA Certified
  • T-3000 Flare x Flare
  • UL Listed

SPECIFICATIONS

End Connection 1
Flared
Recommended Valve Application
Gas
UL Listed
Yes
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday