0 items

Legend Valve & Fitting FNPT Brass Gate Valve

L10446NL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 200 CWP
  • ANSI/NSF 61-G
  • ISO 9002
  • T-400NL No Lead Brass Compact Gate Valve, FNPT x FNPT

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
End Connection 1
FNPT
End Connection 2
FNPT
FM Approved
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
200 CWP
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Pressure Class
200#
UL Listed
No
Valve Port Opening
Conventional Port
Valve Size
1/2 in
Valve Type
Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday