0 items

Legend Valve & Fitting FNPT Forged Brass Boiler Drain

L10755NL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 200 CWP
  • CSA
  • Forged Brass
  • ISO 9002
  • NSF 61-G
  • NSF Listed
  • R-672NL No Lead FNPT Brass Boiler Drain Ball Valve

SPECIFICATIONS

CSA Certified
Yes
End Connection 1
FNPT
Material
Forged Brass
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
UL Listed
No
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday