0 items

Legend Valve & Fitting FNPT x FNPT Angle Sillcock

L10757NL

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 200 CWP
  • CSA
  • Forged Brass
  • ISO 9002
  • NSF 61-G
  • NSF Listed
  • R-673NL No Lead FNPT Brass Silcock Ball Valve

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Material
Forged Brass
Maximum Pressure
200 CWP

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday