Legend Valve & Fitting
FNST x Male GHT 2-1/2 x 3/4 in. Adapter
Part #L322731 | Item #1682915 | Manufacturer Part #322-731
Fitting Sizes:
2-1/2 in x 3/4 inProduct Details
- A75 1-1/2" NST x 3/4" GHT Fire Hose Fitting
Specifications
End Connection 1: FNST
End Connection 2: Male GHT
End Connections: FNST x Male GHT
Fitting Size 1: 2-1/2 in
Fitting Size 2: 3/4 in
Fitting Sizes: 2-1/2 in x 3/4 in
Fitting Type: Reducing
Product Type: Adapter