0 items

Legend Valve & Fitting Forged Brass FNPT Full Port Ball Valve with Lever Handle

L10141NL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/4" T-2000NL No Lead Forged Brass Full Port Ball Valve
  • 150 WSP
  • 400 CWP (2-1/2” - 4”)
  • 600 CWP
  • ANSI/NSF 61-G
  • CSA Certified (1/4” - 2” T-2000/T-2000NL)
  • FM Approved (1/2” - 2” T-2000/T-2000NL)
  • ISO-9002
  • UL Listed (1/2” - 2” T-2000/T-2000NL)

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B1.20.1, ANSI B16.33
ASME Specifications
ASME B1.20.1, ASME B16.18, ASME B16.33
ASTM Specifications
ASTM B-455
CSA Certified
Yes
Clean Bagged
No
End Connection 1
FNPT
End Connection 2
FNPT
FM Approved
No
Handle Material
Stainless Steel
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
1-73/100 in
MSS Specifications
MSS SP-110
Material
Forged Brass
Maximum Pressure
600 CWP
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Gas, Water
UL Listed
Yes
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday