0 items

Legend Valve & Fitting Full Port Compression Ball Valve

L10164

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 600 WOG
  • Blowout Proof Stem
  • Full ports allow for a maximum flow and a minimum pressure drop or turbulance
  • Model T-1009

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
ISO Specifications
ISO 9002
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-24/25 in
Material
Brass
Maximum Pressure
150 psi
NSF Certified
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Teflon™
Valve Size
1/2 in
Valve Stem
Rising Valve Stem
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday