Legend Valve & Fitting Heavy Duty Malleable Iron Square Plug

L35040

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Class 150
  • SA Siam Class 150 Black Malleable Square Head Plug
  • UL Listed

SPECIFICATIONS

Clean Bagged
No
Coating
Black
Fitting Size 1
1 in
Fitting Sizes
1 in
Material
Malleable Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday