1/2 in. x 20 ft. SDR 9 PE-RT Tubing in Blue
HyperPure™ 1/2 in. x 20 ft. SDR 9 PE-RT Tubing in Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-2769, ASTM F-876, ASTM F-877, ASTM E-84, ASTM F-1807, ASTM F-2080, ASTM F-2098, ASTM F-2159
- AWWA:
- AWWA C-901
- Application:
- Hot and Cold Potable Water
- CSA Certified:
- CSA B-137.18
- Collection:
- HyperPure™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PE-RT
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- PipeTubing Size:
- 1/2 in
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Schedule Class:
- SDR 9
- Wall Thickness:
- 0.625 in