Legend Valve & Fitting

HyperPure™ 1/2 in. x 20 ft. Plastic Tubing in Red

Part #LV5001220R  |  Manufacturer Part #V500-12-20R

Length:

20 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM F-2769, ASTM F-876, ASTM F-877, ASTM E-84, ASTM F-1807, ASTM F-2080, ASTM F-2098, ASTM F-2159]

AWWA Specifications: AWWA C-901

CSA Certified: CSA B137.18

Collection: HyperPure™

Color Finish: Red

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

IAPMO Listed: No

Length: 20 ft

Material: Plastic

Material Type: PE-RT

Maximum Pressure: 200 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 14]

Schedule Class: SDR 9

Wall Thickness: 0.625 in