3/4 in. x 20 ft. SDR 9 PE-RT Tubing in Red

You last purchased this on
 
Legend Valve & Fitting

HyperPure™ 3/4 in. x 20 ft. SDR 9 PE-RT Tubing in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

HyperPure™ 3/4 in. x 20 ft. SDR 9 PE-RT Tubing in Red

  • Fast #
  • Part #LV5003420R
  • Item #7553727
  • Manufacturer Part #V500-34-20R
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-2769, ASTM F-876, ASTM F-877, ASTM E-84, ASTM F-1807, ASTM F-2080, ASTM F-2098, ASTM F-2159
AWWA:
AWWA C-901
Application:
Hot and Cold Potable Water
CSA Certified:
CSA B-137.18
Collection:
HyperPure™
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter - Outside:
5/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
20 ft
Material:
Plastic
Material Type:
PE-RT
Maximum Temperature:
180
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Global
PipeTubing Size:
3/4 in
Pressure - High:
200
Pressure Class:
200#
Schedule Class:
SDR 9
Wall Thickness:
0.875 in