0 items

Legend Valve & Fitting IPS x FNPT Bronze Check Valve

L1051NL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 200 CWP
  • ANSI/NSF 372
  • ISO 9002
  • T-451NL No Lead Brass Swing Check Valve, FNPT x FNPT

SPECIFICATIONS

ANSI Specifications
ANSI 372
End Connection 1
IPS
End Connection 2
FNPT
End Connections
IPS x FNPT
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
125#
UL Listed
No
Valve Body Style
Swing
Valve Size
3 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday