0 items

Legend Valve & Fitting T-900MxFNL Male x Female Brass Full Port Ball Valve with Lever Handle

L10152NL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 WSP
  • 500 CWP (1” Only)
  • 600 CWP
  • CSA Certified (1/2” - 1”)
  • ISO 9002
  • NSF 61-G
  • T-900NL No Lead Forged Brass Ball Valve, MNPT x FNPT Lever Handle
  • UL Listed (1/2” - 1”)

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
Collection
T-900MxFNL
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
FM Approved
Yes
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Length
1-4/5 in
Material
Forged Brass
Maximum Pressure
600 psi
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Pressure Class
600#
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE Teflon™
Valve Size
1/4 in
Valve Stem
Rising Valve Stem
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday