0 items

Legend Valve & Fitting MNPT x Sweat Frost-Proof Sillcock in Polished Chrome

L10812NL

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 CWP
  • ASSE 1019A Certified
  • CSA
  • ISO 9002
  • T-552NL No Lead Brass Silcock Valve, MNPT / Sweat
  • with Integrated Anti-Siphon

SPECIFICATIONS

ASSE Standards
ASSE 1019
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
MNPT
End Connection 2
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Lead Law Compliant
Yes
Length
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday