0 items

Legend Valve & Fitting T-552 Anti-siphon and Frost-proof Cast Brass MNPT x Sweat Sillcock

L10812

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE 1019
Collection
T-552
Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
MNPT
End Connection 2
Sweat
End Connections
MNPT x Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Handle Type
Hand Wheel
IAPMO Listed
Yes
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
6 in
Material
Cast Brass
Maximum Pressure
125 psi
NSF Certified
No
Sillcock Type
Anti-siphon, Frost-proof

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday