2-14/25 in. 1 in. Bronze FNPT Inlet x Plain End Fill Valve

You last purchased this on
 
Legend Valve & Fitting

Model T-31 2-14/25 in. 1 in. Bronze FNPT Inlet x Plain End Fill Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

Model T-31 2-14/25 in. 1 in. Bronze FNPT Inlet x Plain End Fill Valve

  • Fast #
  • Part #L111235
  • Item #1605326
  • Manufacturer Part #111235
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 125 CWP
  • T-31 FNPT Inlet, Plain Outlet, Bronze Float Valve, FNPT
  • Requires Certification

Documents


Specifications

Collection:
Model T-31
End Connection 1:
FNPT
End Connection 2:
Plain End
End Connections:
FNPT x Plain End
Length:
2-14/25 in
Material:
Bronze
Pressure - High:
125
Recommended Valve Application:
Water
Valve Disc Material:
Bronze
Valve Size:
1 in
Valve Type:
Fill Valve