Legend Valve & Fitting

Model T-50 1/2 in. Bronze MNPT x FNPT 150# Relief Valve

Part #L111303NL  |  Manufacturer Part #111-303NL

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • T-50NL Pressure Reduce Valve 75-150 SET @ 75, MNPT x FNPT
  • ANSI/NSF 61
  • ASME
  • CSA Certified
  • 150 PSI relief

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

Collection: Model T-50

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Lead Law Compliant: Yes

Material: Bronze

Maximum Pressure: 100 psi

Pressure Class: 150#

Recommended Valve Application: Water

Valve Size: 1/2 in

Valve Type: Relief Valve