Legend Valve & Fitting No-Hub Stainless Steel Coupling

L3034

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • ASTM A 240
  • ASTM C1277-11
  • ASTM C564-11
  • B602-10
  • B70-06
  • CISPI Standard 310-11
  • CSA
  • IAPMO #4775
  • No Hub Shielded (28 gauge stainless steel) Coupling with Attached Stainless Steel Bands

SPECIFICATIONS

ASTM Specifications
ASTM A-240, ASTM A-888 2011, ASTM C-1277 2011, ASTM C-564 2011
Clean Bagged
No
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
IAPMO Listed
Yes
Material
Stainless Steel
Maximum Pressure
10 psi
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday