0 items

Legend Valve & Fitting OD Compression Angle Supply Stop Valve in Polished Chrome

L1141NL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 110 CWP
  • ASTM F 1807
  • IAPMO Listed (ANSI / NSF 61)
  • No Lead Chrome Brass Angle Multi-Turn Stop Valve, PEX x OD (Compression)

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD Compression
End Connection 2
OD Compression
ISO Specifications
ISO 9002
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Body Style
1 piece
Valve Operator
Round Handle
Valve Seat Material
Buna-N
Valve Size
1/2 in, 3/8 in
Valve Stem
Rising Valve Stem

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday