0 items

Legend Valve & Fitting Pack Joint Bronze Union

L31321NL

  • SIZE
  • PRICE

DESCRIPTION

  • 1-1/4" to 2" 80 psi. 80°F
  • 1/2" to 1" 100 psi. 100°F
  • ANSI / NSF 61
  • Conforms to AWWA C 800
  • T-4301NL No Lead Bronze Pack Joint (CTS) x Pack Joint (CTS) Union
  • WQA third party certified

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Pack Joint
End Connection 2
Pack Joint
End Connections
Pack Joint
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1 in
Fitting Size 2
1 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
No
Origin
Global
Size
1 in
Type
Straight
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday