0 items

Legend Valve & Fitting Pack Joint x MIP Coupling

L31320

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ASTM B-62
  • Complies with AWWA C800 standards
  • ISO 9002

SPECIFICATIONS

ASTM Specifications
ASTM B-62
End Connection 1
Pack Joint
End Connection 2
MIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
ISO Specifications
ISO 9002
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
3-17/100 in
Material
Cast Bronze

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday