Legend Valve & Fitting PEX DZR Brass Coupling

L4605NL

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3/8" PEX Coupling No Lead/ DZR Forged Brass Fitting
  • ANSI/NSF 14
  • ANSI/NSF 61
  • ASTM F 1807
  • IAMPO Listed

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61-G
CARB OTC LEED Compliant
No
CSA Certified
CSA B 137.5
End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61-G

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday