0 items

Legend Valve & Fitting PEX x FNPT Forged Brass Adapter

L460

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ANSI/NSF 14
  • ANSI/NSF 61
  • ASTM F 1807
  • IAMPO Listed
  • PEX x FNPT Adapter No Lead/ DZR Forged Brass Fitting

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61-G
ASTM Specifications
ASTM F-1807
CARB OTC LEED Compliant
No
End Connection 1
PEX
End Connection 2
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Forged Brass
Material Type
DZR
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday