0 items

Legend Valve & Fitting T-595NL Series Round Handle Straight Supply Stop Valve in Polished Chrome

L1209NL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 110 CWP
  • ASTM F 1807
  • IAPMO Listed (ANSI / NSF 61)
  • No Lead Chrome Brass Straight Multi-Turn Stop Valve, PEX x OD (Compression)

SPECIFICATIONS

Collection
T-595NL Series
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
PEX
End Connection 2
OD Compression
End Connections
PEX x OD Compression
Handle Type
Round
IAPMO Listed
No
ISO Specifications
ISO 9002
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
110 psi CWP
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
UL Listed
No
Valve Body Style
1 piece
Valve Seat Material
EPDM
Valve Size
1/2 in x 3/8 in
Valve Stem
Rising Valve Stem
Valve Type
Straight Supply Stop Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday