0 items

Legend Valve & Fitting T-1960NL PEX x PEX DZR Brass Ball Valve

L1015NL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 400 CWP
  • ANSI / NSF 14
  • ANSI/NSF 61-G
  • ASTM F 1960
  • T-1960NL No Lead, DZR Forged Brass Cold Expansion PEX (F 1960) Ball Valve, MNPT x PEX

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61-G
ASTM Specifications
ASTM F-1960
CARB OTC LEED Compliant
No
Collection
T-1960NL
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61-G
Pressure Class
400#
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday