0 items

Legend Valve & Fitting Plastic Solvent Weld Ball Valve

L20143

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 PSI @ 73°F
  • For Schedule 80 Use
  • ISO 9002
  • NSF Listed
  • Naturally Lead Free
  • S-602 PVC Ball Valve, Solvent x Solvent
  • Teflon Seats

SPECIFICATIONS

ASTM Specifications
ASTM D-1784
Color Finish
Grey
End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
Length
4-17/100 in
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
140
NSF Certified
Yes
Valve Body Style
2 piece
Valve Operator
T-Handle
Valve Seat Material
Teflon™
Valve Size
1 in
Valve Type
Ball Valves

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday