0 items

Legend Valve & Fitting Spigot x Socket Straight PVC Repair Expansion Coupling

L20414

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 150 CWP @ 73°F
  • Naturally Lead Free
  • PVC Expansion Repair Coupling

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Spigot
End Connection 2
Socket
End Connections
Spigot x Socket
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday