0 items

Legend Valve & Fitting Solvent Weld Straight Schedule 40 PVC Union

L20419

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 150 psi. @ 73°F
  • NSF Listed
  • PVC Schedule 40 Union, Solvent x Solvent

SPECIFICATIONS

Clean Bagged
No
Color Finish
White
End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
End Connections
Solvent Weld
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
ISO Specifications
ISO 9002
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
Yes
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday