Legend Valve & Fitting R-670 1/2 in. MNPT Boiler Drain Valve

L10754

Manufacturer Part #: 107-543

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61-8, ANSI B1.20.1
ASTM Specifications
ASTM B-124 C37700
Collection
R-670
End Connection 2
MNPT
End Connections
MNPT
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
200 psi
NSF Certified
No
UL Listed
No
Valve Operator
Lever Handle
Valve Seat Material
Teflon
Valve Stem
Rising
Width
2-91/100 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday