3/4 in. MPT Boiler Drain Valve
R-670NL 3/4 in. MPT Boiler Drain Valve
Frequently Purchased Together
Product Details
- CSA
- ISO 9002
- R-670NL no lead brass boiler drain ball valve, MNPT
- 200 CWP
- Forged brass
- NSF Listed
- NSF 61-G
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI B1.20.1, ANSI B1.20.7
- ASME:
- ASME B1.20.1, ASME B1.20.7
- ASTM:
- ASTM B-124 C37700
- Collection:
- R-670NL
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Handle Material:
- Aluminum
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Aluminum, Plastic
- Material Type:
- PTFE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Boiler Drain Valve
- Width:
- 2-22/25 in