R-672NL 1/2 in. FNPT Boiler Drain Valve

Part #L107554NL  |  Item #4715398  |  Manufacturer Part #107-554NL

Call for Pricing EACH

Valve Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • R-672NL No Lead FNPT Brass Boiler Drain Ball Valve
  • CSA
  • ISO 9002
  • NSF 61-G
  • NSF Listed
  • 200 CWP
  • Forged Brass

Documents

Specifications

CSA Certified: Yes

Collection: R-672NL

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Material: Forged Brass

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

UL Listed: No

Valve Size: 1/2 in