3/4 in. Forged Brass Full Port Sweat 150# Ball Valve

You last purchased this on
 
Legend Valve & Fitting

S-1001T 3/4 in. Forged Brass Full Port Sweat 150# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

S-1001T 3/4 in. Forged Brass Full Port Sweat 150# Ball Valve

  • Fast #
  • Part #L101634
  • Item #2026370
  • Manufacturer Part #101-634
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Maintenance-free dual O-ring stem seal
  • Model S-1001
  • Bottom loaded blowout proof stem
  • Certified for USA/Canada as vented room heater.
  • Spill safety switch.
  • 20 3/4"Hx29"Wx16 1/2"D.Compliances.
  • Flame sensor provides safety gas shut-off.
  • Hi/Lo adjustable valve.
  • Certified for bedroom or sitting room, when installed with listed thermostat.
  • Requires Certification

Documents


Specifications

Collection:
S-1001T
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-3/20 in
Material:
Forged Brass
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
150#
Valve Body Style:
2 piece
Valve Operator:
Tee Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Teflon™
Valve Size:
3/4 in
Valve Stem:
Non-rising
Valve Type:
Ball Valve