1-1/4 in. Brass Conventional Port Sweat Gate Valve
S-400NL 1-1/4 in. Brass Conventional Port Sweat Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ANSI/NSF 61-G
- ISO 9002
- S-400NL No Lead Brass Compact Gate Valve, Sweat x Sweat
- 200 CWP
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME B16.18
- ASTM:
- ASTM B-209-1100, ASTM A-48 Class 35, ASTM B-16 UNS C36000
- Application:
- Cold Working Pressure
- Collection:
- S-400NL
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Cast Iron
- Height:
- 3-43/50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-16/25 in
- Material:
- Brass, Cast Iron, Cast Brass
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Cold Water, Oil, Gas
- UL Listed:
- No
- Valve Body Material:
- Cast Brass
- Valve Disc Material:
- Cast Brass
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 1.14 lb