3/4 in. Sweat Hand Wheel Handle Straight Supply Stop Valve
S-501NL Series 3/4 in. Sweat Hand Wheel Handle Straight Supply Stop Valve
Frequently Purchased Together
Product Details
- CSA certified for Canadian plumbing applications
- End connections comply with the following specifications: ANSI / ASME B1.20.1 (FNPT) ANSI / ASME B16.18 (CTS solder) ASTM F1807 (PEX barb inlet)
- Third-party tested and certified in compliance with U.S. Federal Public Law 111-380(National lead-free plumbing law)
- Cold working pressure (CWP): 125 CWP
- Saturated steam (WSP): Not suitable for steam service
- Available in nominal sizes 1/2” and 3/4” CTS (sweat), FNPT or PEX end connections
- Manufactured in an ISO accredited facility
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI B1.20.1, ANSI B16.18
- ASME:
- ASME B1.20.1, ASME B16.18
- ASTM:
- ASTM A-48 Class 35, ASTM B-16, ASTM F-1807
- Application:
- Cold Working Pressure
- Collection:
- S-501NL Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Handle Material:
- Cast Iron
- Handle Type:
- Hand Wheel
- IAPMO Listed -:
- No
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-59/100 in
- Material:
- Brass
- Material Type:
- C46400
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Pressure Class:
- 125#
- Recommended Valve Application:
- Plumbing, Potable Water
- Style:
- Traditional
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Sweat
- Valve Seat Material:
- NBR
- Valve Size:
- 3/4 in
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- 0.18 lb