Legend Valve & Fitting T-536HP Brass Sweat Hose Bibb

L1071NL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
T-536HP
End Connection 1
MIP
End Connection 2
Hose
End Connections
MIP x Hose
ISO Specifications
ISO 9002
Length
3-5/16 in
Material
Brass
Maximum Pressure
125 psi
NSF Certified
No
No Kink
Yes
Number of Handles
Single Handle
Valve Operator
Tee Handle
Valve Seat Material
Dupont Teflon
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday