S-521PNL 1/2 in. PEX Boiler Drain Valve

Part #L107159NL  |  Item #4467536  |  Manufacturer Part #107-159NL

Call for Pricing EACH

Valve Size:

1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • S-521PNL No Lead Brass Boiler Drain Valve, PEX
  • ANSI/NSF 61-G
  • CSA
  • ISO 9002
  • 125 CWP

Lead Law Compliant

Documents

Specifications

Collection: S-521PNL

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 125 psi

NSF Certified: No

UL Listed: No

Valve Size: 1/2 in