1/2 in. Cast Bronze Full Port Sweat 600# Ball Valve
S-901NL 1/2 in. Cast Bronze Full Port Sweat 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bottom-loaded, blowout-proof stem with teflon packing gland and forged brass packing nut
- Durable teflon seats
- Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws
- Self-cleaning forged brass ball is chrome-plated, to resist scale build-up
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI B16.18
- ASME:
- ASME B16.18
- ASTM:
- ASTM A-283, ASTM B-16 UNS C36000
- Application:
- Cold Working Pressure, Steam Working Pressure
- Clean Bagged:
- No
- Collection:
- S-901NL
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- Yes
- Handle Material:
- Steel
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-93/100 in
- Material:
- Cast Bronze
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 600#
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Forged Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve